-
Change Country
-
English
- Sign in
- Source Now
Get it by Apr 5, Friday
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Payment
Delivery
Item | Portable Gantry Crane |
---|---|
Adjustable Height | Yes |
Adjustable Increments | 6" |
Base Length | 179.75" |
Base Width | 76.125" |
Beam Height | 6" |
Capacity | 2000 lbs. |
Caster Configuration | Swivel (4) Position Locking Casters |
Caster Dia. | 8" |
Caster Lock | Yes |
Caster Material | Glass Filled Nylon |
Caster Width | 2" |
Color | Blue |
Flange Width | 4" |
Height | 149.94" |
Height Adjustment | 6 In. |
---|---|
I Beam Height | 90 to 144 |
I Beam Length | 180" |
Length | 179.75" |
Material | Steel |
Max. Clearance | 144" |
Max. Overall Height | 149.94" |
Measuring Units | EACH |
Min. Clearance | 90" |
Number of Casters | 4 |
Under I Beam Usable Height | 90" to 144" |
Usable Beam Length | 149.75" |
Usable Travel Distance | 149 3/4" |
Width | 76.12" |
Height (cm) | 380.84 |
---|---|
Length (cm) | 456.57 |
Width (cm) | 193.36 |
HS Code | 8426190000 |
Country Of Origin | US |
---|---|
Weight (kg) | 368.1 |
UPC | 691215001465 |
vestil-rp-ahs-2-15-12.pdf
Please note that the item you have bought is a 115V.