-
Change Country
-
English
- Sign in
- Source Now
Get it by Apr 5, Friday
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Payment
Delivery
Item | Bushing |
---|---|
Material | Brass |
Measuring Range | 0.5631" to 0.5790" |
---|
Height (cm) | 1.91 |
---|---|
Length (cm) | 10.16 |
Width (cm) | 7.62 |
Country Of Origin | US |
---|---|
Weight (kg) | 0.0181 |
UPC | 662631951665 |
Please note that the item you have bought is a 115V.