-
Change Country
-
English
- Sign in
- Source Now
Get it by Apr 4, Thursday
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Payment
Delivery
Item | Pin Gage, Minus |
---|---|
Accuracy | +0.0000/-0.0002" |
Grade | Class ZZ |
Length | 2" |
Material | Black Oxide Treated M-2 Tool Steel |
Measuring Range | 0.011" |
---|---|
Nominal Size | 0.011" |
Shape | Cylindrical |
Tolerance | Class ZZ (0.0002") |
Width | 0.011" |
Height (cm) | 1.27 |
---|---|
Length (cm) | 7.62 |
Width (cm) | 3.81 |
HS Code | 9031808085 |
Country Of Origin | US |
---|---|
Weight (kg) | 0.01 |
UPC | 662631913052 |
Please note that the item you have bought is a 115V.