-
Change Country
-
English
- Sign in
- Source Now
Get it by Apr 5, Friday
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Payment
Delivery
Item | Plug Gage |
---|---|
Class | L-1 |
Handle Length | 3" |
Material | Tool Steel - 60/62 Rc |
Overall Length | 4.875" |
---|---|
Thread Size | 1/4"-18 |
Thread Type | NPT |
Tolerance | Class X |
Height (cm) | 1.91 |
---|---|
Length (cm) | 1.91 |
Width (cm) | 10.8 |
Country Of Origin | US |
---|---|
Weight (kg) | 0.0907 |
UPC | 662631530624 |
Please note that the item you have bought is a 115V.