-
Change Country
-
English
- Sign in
- Source Now
Get it by Apr 4, Thursday
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Payment
Delivery
Item | Ring Gage |
---|---|
Class | 3A |
Material | Tool Steel - 60/62 Rc |
Thread Size | 3/8-24 |
Thread Type | UNF |
---|---|
Tolerance | Class X |
Type | Go |
Height (cm) | 2.22 |
---|---|
Length (cm) | 5.72 |
Width (cm) | 5.72 |
Country Of Origin | US |
---|---|
Weight (kg) | 0.1361 |
UPC | 662631436827 |
Please note that the item you have bought is a 115V.