-
Change Country
-
English
- Sign in
- Source Now
Get it by Apr 5, Friday
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Payment
Delivery
Item | Ring Gage |
---|---|
Class | 2A |
Material | Tool Steel - 60/62 Rc |
Thread Size | 3/8-16 |
Thread Type | UNC |
---|---|
Tolerance | Clase X |
Type | Go/No Go |
Height (cm) | 5.08 |
---|---|
Length (cm) | 5.72 |
Width (cm) | 5.72 |
Country Of Origin | US |
---|---|
Weight (kg) | 0.2722 |
UPC | 662631436650 |
Please note that the item you have bought is a 115V.