-
Change Country
-
English
- Sign in
- Source Now
Get it by Apr 5, Friday
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Payment
Delivery
Item | Adjustable Thread Ring Gage |
---|---|
Class | 2A |
Material | Tool Steel |
Outside Dia. | 1" |
Overall Thickness | 1/4" |
Thread Length | 3/32" |
---|---|
Thread Size | #1-72 |
Thread Type | UNF |
Tolerance | Class X |
Type | Go |
Height (cm) | 2.79 |
---|---|
Length (cm) | 6.35 |
Width (cm) | 6.1 |
HS Code | 9017308000 |
Country Of Origin | US |
---|---|
Weight (kg) | 0.02 |
UPC | 662631430719 |
Please note that the item you have bought is a 115V.