VERMONT GAGE 301133010 Taperlock Gage Go 2B 3B 3/8-16

GENUINE AMERICAN BRAND

We guarantee a 100% American Brand Item. If the product is not Genuine American then we will refund your purchase price. No questions asked!

VERMONT GAGE | 301133010 | AH9DDX | 39UJ51 | Taperlock Thread Plug Gage
In Stock
£30.82 / unit

Free Shippingto UK Mainland Use Code FS2019. Conditions Apply.

Get it by Fri, Jan 31
Delivery Options

Delivery Options

Estimated Arrival Estimated Cost

    Finalize your delivery options in checkout.

    Arrival dates and shipping costs shown above are estimates. See exact dates and costs and select your preferred shipping option during checkout.

    • Model: 301133010

    • Item: AH9DDX

    • Cross Ref: 39UJ51

    • Option to pay via Bank Transfer
    • We accept RFQs and Purchase Orders
    • Pay by Invoice viahsbc-ukApply now
    • Live customer support (7am - 5pm CET)

    Product Specifications:

    ItemTaperlock Thread Plug Gage
    Class2B, 3B
    MaterialChrome Plated Tool Steel - 60/62 Rc
    Thread Size3/8"-16
    Thread TypeUNC
    ToleranceClass X
    TypeGo (Plus)

    Shipping Info:

    Ship weight (kg) 0.02
    Ship height (cm)1.27
    Ship length (cm)7.62
    Ship width (cm)12.7
    Country of OriginUS

    Brand Overview:

    Vermont Gage is an ISO 9001:2015 certified manufacturer of gage pins and sets since 1980. The company's product line includes pin gages, taper lock gages, plug gages, ring gages and thread ring gages. These gages are ideal for comparing hole and slot dimensions during inspection. While the pin gages are used to measure hole sizes and calculate distances between holes, the ring gages are used as bore gages to measure the external diameter of manufactured parts. The brand's adjustable thread ring gages are further used to ensure the assembly of mating parts. These gages meet or exceed the dimensional, humidity and temperature requirements per ANSI / NCSL standard and are available in a variety of thread sizes and types Choose from an extensive range of pin and ring gages and gage blocks by Vermont Gage on Raptor Supplies, an authorised distributor of the brand.

    Sent to your email in 30 min

    Model: 301133010Item: AH9DDXCross Ref: 39UJ51