-
Change Country
-
English
- Sign in
- Source Now
Get it by Apr 4, Thursday
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Payment
Delivery
Item | Plug Gage |
---|---|
Class | ZZ |
Diameter | 0.125" |
Finish | STEEL |
Material | Tool Steel |
Overall Length | 2" |
---|---|
Range | 0.0751 to 0.18" |
Tolerance | 0.0002" |
Type | Go (Plus) |
Height (cm) | 0.64 |
---|---|
Length (cm) | 10.16 |
Width (cm) | 7.62 |
Country Of Origin | US |
---|---|
Weight (kg) | 0.01 |
UPC | 662631011253 |
Please note that the item you have bought is a 115V.