-
Change Country
-
English
- Sign in
- Source Now
Get it by Apr 4, Thursday
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Payment
Delivery
Item | Plug Gage Set |
---|---|
Class | ZZ |
Finish | STEEL |
Material | 52100 Tool Steel - 60/62 Rc |
Measuring Range | 0.061" to 0.750" |
---|---|
Overall Length | 2" |
Tolerance | 0.0002" |
Type | NoGo (Minus) |
Height (cm) | 12.07 |
---|---|
Length (cm) | 48.9 |
Width (cm) | 33.02 |
Country Of Origin | US |
---|---|
Weight (kg) | 3.6288 |
UPC | 662631002121 |
Please note that the item you have bought is a 115V.