-
Change Country
-
English
- Sign in
- Source Now
Get it by Apr 4, Thursday
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Payment
Delivery
Item | Cinch Strap |
---|---|
Backing Material | Nylon |
Color | Black |
Flame Retardant | No |
Hook and Loop Type | Hook and Loop |
Length | 1" |
---|---|
Shape | Strap |
Shear Strength | 14 psi |
Width | 1" |
Height (cm) | 1.91 |
---|---|
Length (cm) | 17.78 |
Width (cm) | 15.24 |
HS Code | 5806102400 |
---|---|
Country Of Origin | US |
Weight (kg) | 0.05 |
Please note that the item you have bought is a 115V.