-
Change Country
-
English
- Sign in
- Source Now
Get it by Apr 5, Friday
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Payment
Delivery
Item | Reclosable Fastener Shapes |
---|---|
Adhesive Type | Rubber Adhesive |
Backing Material | Nylon |
Color | Gray |
Flame Retardant | No |
Hook and Loop Type | Hook and Loop |
---|---|
Length | 4" |
Shape | Rectangle |
Shear Strength | 25 psi |
Width | 1" |
Height (cm) | 8.38 |
---|---|
Length (cm) | 19.05 |
Width (cm) | 9.4 |
HS Code | 5906992500 |
---|---|
Country Of Origin | US |
Weight (kg) | 0.07 |
Please note that the item you have bought is a 115V.