-
Change Country
-
English
- Sign in
- Source Now
Get it by Apr 4, Thursday
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Payment
Delivery
Item | Reclosable Fastener Shapes |
---|---|
Adhesive Type | Acrylic Adhesive |
Backing Material | Nylon |
Color | Black |
Flame Retardant | No |
Hook and Loop Type | Hook |
---|---|
Length | 25yd. |
Shape | Dots |
Shear Strength | 14 psi |
Width | 5/8" |
Height (cm) | 2.54 |
---|---|
Length (cm) | 27.94 |
Width (cm) | 27.94 |
HS Code | 3919905060 |
---|---|
Country Of Origin | US |
Weight (kg) | 0.31 |
Please note that the item you have bought is a 115V.