-
Change Country
-
English
- Sign in
- Source Now
Get it by Apr 4, Thursday
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Payment
Delivery
Item | Dead Blow Hammer |
---|---|
Face Diameter | 1.5" |
Handle Color | Blue |
Handle Material | Rubber over Aluminum |
Head Color | Blue |
Head Length | 4" |
---|---|
Head Material | Aluminum with Nylon Faces |
Head Weight | 24 oz. |
Overall Length | 12" |
Tether Capable | Standard Tool (Accessory Needed for Tethering) |
Height (cm) | 3.81 |
---|---|
Length (cm) | 30.48 |
Width (cm) | 13.97 |
Country Of Origin | GB |
---|---|
Weight (kg) | 0.7212 |
Please note that the item you have bought is a 115V.