-
Change Country
-
English
- Sign in
- Source Now
Get it by Apr 4, Thursday
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Payment
Delivery
Item | Forklift-Mount Dust Mop Kit |
---|
Mounting | Bracket |
---|
Height (cm) | 10.16 |
---|---|
Length (cm) | 160.02 |
Width (cm) | 18.42 |
HS Code | 9603109000 |
---|---|
Country Of Origin | US |
Weight (kg) | 5.22 |
Please note that the item you have bought is a 115V.