-
Change Country
-
English
- Sign in
- Source Now
Get it by Apr 5, Friday
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Payment
Delivery
Item | Snap Button |
---|---|
Gauge | 0.025 ga. |
Head Dia. | 0.312" |
Head Height | 0.37" |
Material | Stainless Steel |
Pack Size | 5 |
Round Tubing I.D. | 0.55" to 1" |
---|---|
Square Tubing I.D. | 0.5" to 1" |
Style | II |
System of Measurement | Imperial |
Type | Single End |
Width | 0.312" |
Height (cm) | 1.27 |
---|---|
Length (cm) | 10.16 |
Width (cm) | 6.86 |
HS Code | 7318290000 |
---|---|
Country Of Origin | US |
Weight (kg) | 0.04 |
Please note that the item you have bought is a 115V.