-
Change Country
-
English
- Sign in
- Source Now
Get it by Apr 4, Thursday
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Payment
Delivery
Item | Snap Button |
---|---|
Finish | Zinc Plated |
Gauge | 0.018 ga. |
Grade | Grade C-1050 |
Head Dia. | 0.24" |
Head Height | 0.28" |
Material | Steel |
Pack Size | 5 |
---|---|
Round Tubing I.D. | 0.5" to 0.75" |
Square Tubing I.D. | 0.44" to 0.75" |
Style | E |
System of Measurement | Imperial |
Type | Dual |
Width | 0.35" |
Height (cm) | 1.27 |
---|---|
Length (cm) | 14.99 |
Width (cm) | 10.41 |
HS Code | 7318290000 |
---|---|
Country Of Origin | US |
Weight (kg) | 0.02 |
Please note that the item you have bought is a 115V.