VAL-MATIC 2004/1A02 Butterfly Valve Flanged 4 Inch Actuated Ci
  • Model: 2004/1A02
  • Item: AE4NKE
  • Cross: 5LYF9

VAL-MATICVAL-MATIC
GENUINE AMERICAN BRAND

We guarantee a 100% American Brand Item. If the product is not Genuine American then we will refund your purchase price. No questions asked!

VAL-MATIC 2004/1A02 Butterfly Valve Flanged 4 Inch Actuated Ci | AE4NKE 5LYF9
Hover to zoom
In Stock
£1096.23 / unit

Order online and get 5% off Use code FAB5

Get it by Wed, Apr 15
Delivery Options

Delivery Options

Estimated Arrival Estimated Cost

    Finalize your delivery options in checkout.

    Arrival dates and shipping costs shown above are estimates. See exact dates and costs and select your preferred shipping option during checkout.

    Product Specifications:

    ItemButterfly Valve
    Body MaterialCast Iron ASTM A126
    Bolt Circle Dia.5/8"
    Liner MaterialBuna
    Max. Water Pressure150 psi
    Number of Bolt Holes8
    Pipe Size4"
    StyleFlanged
    Temp. Range-70 to 210 Degrees F

    Shipping Info:

    Ship weight (kg) 29.03
    Ship height (cm)39.88
    Ship length (cm)41.66
    Ship width (cm)26.67
    HS code8481803030
    Country of OriginUS