-
Change Country
-
English
- Sign in
- Source Now
Get it by Apr 5, Friday
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Payment
Delivery
Item | Arbor Mount Flap Disc |
---|---|
Abrasive Material | Zirconium Aluminum Oxide |
Abrasive Type | Coated |
Backing Material | Cloth |
Backing Weight | Y |
Disc Dia. | 7" |
Disc Type | Type 27 |
---|---|
Grade | Coarse |
Grit | 40 |
Max. RPM | 8500 |
Mounting Size | 5/8-11 |
Overall Disc Type | Type 27 |
Height (cm) | 29.21 |
---|---|
Length (cm) | 19.3 |
Width (cm) | 19.56 |
HS Code | 6805100000 |
---|---|
Country Of Origin | US |
Weight (kg) | 0.41 |
Please note that the item you have bought is a 115V.