UNITED ABRASIVES-SAIT 60071 Fiber Disc, 7 Inch, Coated, 7/8 Inch Mounting Hole Size, 20 Pk

GENUINE AMERICAN BRAND

We guarantee a 100% American Brand Item. If the product is not Genuine American then we will refund your purchase price. No questions asked!

In Stock
£99.75 / unit

Pay by Proforma Invoice

Get it by Wed, Oct 7
  • Model: 60071

  • Item: CD3WQM

  • Cross Ref: 48TA82

Product Specifications:

ItemFiber Disc
ColorBlue
Abrasive MaterialZirconia Alumina
Abrasive TypeCoated
Backing MaterialFiber
Backing WeightY
Disc Dia.7"
GradeExtra Coarse
Grit24
Max. RPM8600
Mounting Hole Size7/8"
Vacuum Hole DesignNon-Vacuum

Shipping Info:

Ship weight (kg) 1.37

Call Me Back

Provide your name / phone number and receive a call back within 5 minutes