|   

Delivery

EMEA and Asia delivery as well

Net 30 terms, pay in £

ULTRATECH 9356 Drain Guard Oil Sediment 60 Inch Length

Model: 9356
Item: AA2CAJ
Cross Reference: 10D416
£53.62

In Stock

Add to Cart
Product Specifications
Product Specifications
Item Drain Guard
Color Black
Flow Capacity 900 gpm
Height 18"
Length 60"
Material Non-Woven, Polypropylene Geotextile
Oil Capacity 1.55 gal.
Removes Oil, Sediment
Width 60"
Online - Live Chat