-
Change Country
-
English
- Sign in
- Source Now
Get it by Apr 5, Friday
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Payment
Delivery
Item | Replacement Bladder Attachment |
---|---|
Capacity | 66 gal. |
Color | Orange |
Length | 26" |
---|---|
Material | Polyethylene |
Width | 6" |
Height (cm) | 12.7 |
---|---|
Length (cm) | 66.04 |
Width (cm) | 15.24 |
HS Code | 3926909980 |
---|---|
Country Of Origin | US |
Weight (kg) | 1.95 |
Please note that the item you have bought is a 115V.