ULTRA-DEX USA WNMG 431 UD21 Carbide Insert

Model: WNMG 431 UD21
Item: AH3UEJ
Cross Ref: 33MW78
In Stock

£7.52

Payment Methods

Product Specifications:

Item Carbide Insert
ANSI Number WNMG 431 UD21
Coating TiAlN
Cutting Direction Neutral
Grade UD21
Inscribed Circle 0.500"
Insert Shape Trigon
Insert Size 431
Insert Thickness 0.188"
ISO Number 080404
Mounting Hole Dia. 0.203"
Mounting Style Clamp and Lock Pin
No. of Edges 3
Nose Radius 0.015"
Rake Negative
Style WNMG

Shipping Info:

Ship weight (kg) 0.09
Ship height (cm) 1.27
Ship length (cm) 10.16
Ship width (cm) 3.81
Country of Origin US