-
Change Country
-
English
- Sign in
- Source Now
Get it by Apr 5, Friday
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Payment
Delivery
Item | Carbide Insert |
---|---|
ANSI Number | WCMT 1.210.5 UD21 |
Coating | TiAlN |
Cutting Direction | Neutral |
Grade | UD21 |
Inscribed Circle | 0.156" |
Insert Shape | Trigon |
Insert Size | 1.210.5 |
Insert Thickness | 0.063" |
---|---|
ISO Number | 020102 |
Mounting Hole Dia. | 0.081" |
Mounting Style | Screw Lock |
No. of Edges | 3 |
Nose Radius | 0.008" |
Rake | Positive |
Style | WCMT |
Height (cm) | 1.27 |
---|---|
Length (cm) | 10.16 |
Width (cm) | 3.81 |
Country Of Origin | US |
---|---|
Weight (kg) | 0.0136 |
Please note that the item you have bought is a 115V.