-
Change Country
-
English
- Sign in
- Source Now
Get it by Apr 4, Thursday
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Payment
Delivery
Item | Indexable Drill |
---|---|
ANSI Number | UD-1000-2D-100-C |
Cutting Direction | Right |
Diameter | 1" |
Drilling Depth (In.) | 2.345" |
Inscribed Circle | 10 |
Number of Inserts Required | 2 |
---|---|
Overall Length | 5.61" |
Shank Dia. | 1" |
Shank Length | 2.375" |
Shank Type | Straight |
Height (cm) | 5.08 |
---|---|
Length (cm) | 14.25 |
Width (cm) | 5.08 |
Country Of Origin | US |
---|---|
Weight (kg) | 0.5897 |
Please note that the item you have bought is a 115V.