-
Change Country
-
English
- Sign in
- Source Now
Get it by Apr 4, Thursday
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Payment
Delivery
Item | Sheet Stock |
---|---|
Color | Amber |
Length | 12" |
Length Tolerance | +0.060"/-0.000" |
Material | PEI |
Material Type | Natural Grade |
Operating Temp. Range | -20 Degrees to 340 Degrees F |
---|---|
Tensile Strength | 16,500 psi |
Thickness | 0.125" |
Thickness Tolerance | +0.025"/-0.000" |
Width | 12" |
Width Tolerance | +0.060"/-0.000" |
Height (cm) | 0.25 |
---|---|
Length (cm) | 30.48 |
Width (cm) | 30.48 |
HS Code | 3920995000 |
---|---|
Country Of Origin | US |
Weight (kg) | 0.39 |
Please note that the item you have bought is a 115V.