-
Change Country
-
English
- Sign in
- Source Now
Get it by Apr 4, Thursday
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Payment
Delivery
Item | Magnetic Light |
---|---|
Battery Type | (3) AAA |
Color | Red |
Height | 3.25" |
Lamp Type | LED |
Lamp Watts | 1.63W |
Light Distribution | Broad |
---|---|
Lumens | 50 |
Magnetic Pull | 8 lb. |
Max. Height | 3.25" |
Number of Lamp Heads | 1 |
Run Time | 3 hr. |
Height (cm) | 25.65 |
---|---|
Length (cm) | 36.07 |
Width (cm) | 16.76 |
HS Code | 8513100000 |
---|---|
Country Of Origin | CN |
Weight (kg) | 0.33 |
Please note that the item you have bought is a 115V.