-
Change Country
-
English
- Sign in
- Source Now
Get it by Apr 5, Friday
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Payment
Delivery
Item | Printer Paper |
---|
Height (cm) | 11.68 |
---|---|
Length (cm) | 26.16 |
Width (cm) | 18.8 |
HS Code | 4811909080 |
---|---|
Country Of Origin | US |
Weight (kg) | 0.6 |
Please note that the item you have bought is a 115V.