Sign In

TURBOTORCH 0426-4001/333668 Self-Igniting Torch Kit 2 pcs

In Stock
Item: AJ2KAD
Model: 0426-4001/333668
Cross Ref: 7DX19

Get it by Apr 5, Friday

We deliver to your doorstep under DAP terms. Customs clearance is for your account

$192.96 /unit (ex. VAT)
Add To Cart
Request Quote

Payment

Delivery

Specifications

Item Hand Torch w/ Cylinder
Flame Type Swirl
Fuel MAP-Pro
Head 180 Degrees
MAPP Gas Silver Braze "3/8" to 7/8"
MAPP Gas Soft Solder 1/2" to 2-1/2"
Propane Gas Silver Braze 1/4" to 3/4"
Propane Gas Soft Solder 3/4" to 2-1/2"
Soft Solder Tube Cap. 1/2" to 3-1/2"

Product Details

    • Ignitor : Instant On/Off
    • MAPP Btus per Hour : 13,536
    • MAPP Temp. : 5360
    • Propane Btus per Hour : 12,917
    • Propane Temp. : 5110 Degrees F
    • Silver Braze Tube : 1/4" to 1"
    • Silver Braze Tube w/MAPP Gas : 1/4" to 1"
    • Soft Solder Tube Cap. w/MAPP Gas : 1/2" to 3-1/2"
    • Characteristics: Self-Lighting Hand Torch with Gas Adjustment Knob, 180 Degrees Swivel Nozzle, Dual Gas Torch MAP-Pro and Propane

Shipping Information

Height (cm) 2.54
Length (cm) 2.54
Width (cm) 2.54
Country Of Origin MX
Weight (kg) 1.3608

Other Also Viewed

Explore Products

Please note that the item you have bought is a 115V.

Agree