-
Change Country
-
English
- Sign in
- Source Now
Get it by Apr 5, Friday
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Payment
Delivery
Item | Air/Acetylene Kit |
---|---|
Cutting Tips | None |
Fuel | Acetylene |
Gas Service | Acetylene |
Inlet Connection | CGA-520 |
---|---|
Max. Inlet Pressure | 3000- PsiG-Acetylene |
Outlet Connection | 3/8"-24, A LH |
Pressure Regulator | AR-B |
Height (cm) | 7.11 |
---|---|
Length (cm) | 38.1 |
Width (cm) | 37.59 |
HS Code | 8468901000 |
---|---|
Country Of Origin | US |
Weight (kg) | 1.68 |
Please note that the item you have bought is a 115V.