-
Change Country
-
English
- Sign in
- Source Now
Get it by Apr 4, Thursday
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Payment
Delivery
Item | Soldering/Brazing Tip |
---|---|
Flame Type | Swirl |
Gas Service | Acetylene |
Silver Solder Tube | 1/8 to 1/2" or 3 to 12mm |
Soft Solder Tube Cap. | 1/4 to 1" or 10 to 25mm |
---|---|
Tip Size | 1/4" or 5 mm |
Type | Acetylene |
Height (cm) | 4.83 |
---|---|
Length (cm) | 26.92 |
Width (cm) | 17.02 |
HS Code | 8468901000 |
---|---|
Country Of Origin | US |
Weight (kg) | 0.23 |
Please note that the item you have bought is a 115V.