-
Change Country
-
English
- Sign in
- Source Now
Get it by Apr 5, Friday
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Payment
Delivery
Item | Brazing And Soldering Kit |
---|---|
Fuel | Acetylene B tank |
Gas Service | Acetylene |
Inlet Connection | CGA-520 |
Max. Inlet Pressure | 3000- PsiG-Acetylene |
Outlet Connection | CGA-520 |
---|---|
Pressure Regulator | CGA 520 |
Torch Handle | G4 |
Welding Nozzles | A-5, A-14 |
Height (cm) | 7.37 |
---|---|
Length (cm) | 38.61 |
Width (cm) | 37.34 |
HS Code | 8468901000 |
---|---|
Country Of Origin | MX |
Weight (kg) | 1.79 |
Please note that the item you have bought is a 115V.