-
Change Country
-
English
- Sign in
- Source Now
Get it by Apr 5, Friday
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Payment
Delivery
Item | Sprocket |
---|---|
ANSI Sprocket Number | 25 |
Bore Dia. | 1/4 |
Hub Dia. | 49/55 |
Length through Bore | 1/2 |
Material | Steel |
---|---|
Number of Teeth | 15 |
Outside Dia. | 1.339 |
Pitch Dia. | 0.250 |
Type | Plain Bore |
Height (cm) | 1.3 |
---|---|
Length (cm) | 3.4 |
Width (cm) | 3.4 |
Country Of Origin | CN |
---|---|
Weight (kg) | 0.0454 |
Please note that the item you have bought is a 115V.