Our customers love us!

TRIPP LITE TLP1008TELTV Surge Suppressor 15a 10 Outlet 8ft Black
  • Model: TLP1008TELTV
  • Item: AC6FCK
  • Cross: 33L738

We guarantee a 100% American Brand Item. If the product is not Genuine American then we will refund your purchase price. No questions asked!

TRIPP LITE TLP1008TELTV Surge Suppressor 15a 10 Outlet 8ft Black | AC6FCK 33L738
Hover to zoom
In Stock
£56.39 / unit
Get it by Mon, Jun 1
Delivery Options

Delivery Options

Estimated Arrival Estimated Cost

    Finalize your delivery options in checkout.

    Arrival dates and shipping costs shown above are estimates. See exact dates and costs and select your preferred shipping option during checkout.

    Also shipping to

    Product Specifications:

    ItemSurge Protection Outlet Strip
    ColorBlack
    Communication Port(2) Coaxial, (3) RJ11 Telephone
    Cord Length8'
    Depth2.25"
    Gauge/Conductor14/3
    GradeResidential
    Housing MaterialPlastic
    Hz50/60
    Length11-39/64"
    Max. Amps15
    Max. Surge Current13.5kA
    Mounting StyleMultiple Keyhole
    NEC Cord DesignationSJT
    NEMA Plug Configuration5-15P
    NEMA Receptacle Configuration5-15R
    Noise Reduction Rating NRRUp to 40dB
    Number of Outlets10
    Number of Transformer Outlets4
    Outlet Center Distance28.4mm Standard, 56.8mm Standard and Transformer
    Power IndicatorYes
    Rated Joules3330
    Voltage120
    Width5"
    Medical GradeNo

    Shipping Info:

    Ship weight (kg) 1.25
    Ship height (cm)6.35
    Ship length (cm)36.58
    Ship width (cm)20.83
    HS code8537109070
    Country of OriginCN

    Product Details:

    • Circuit Breaker (Yes)
    • Coax Surge Protection (Yes)
    • Outlet Surge Protection (Yes)
    • Telephone/Fax Surge Protection (Yes)