Our customers love us!

TRIPP LITE SS7619-15 Surge Suppressor 15A 24 Outlet 15ft Gray
  • Model: SS7619-15
  • Item: AC2HJD
  • Cross: 2KGE2

We guarantee a 100% American Brand Item. If the product is not Genuine American then we will refund your purchase price. No questions asked!

TRIPP LITE SS7619-15 Surge Suppressor 15A 24 Outlet 15ft Gray | AC2HJD 2KGE2
Hover to zoom
In Stock
£122.20 / unit
Get it by Mon, Jun 1
Delivery Options

Delivery Options

Estimated Arrival Estimated Cost

    Finalize your delivery options in checkout.

    Arrival dates and shipping costs shown above are estimates. See exact dates and costs and select your preferred shipping option during checkout.

    Also shipping to

    Product Specifications:

    ItemSurge Protection Outlet Strip
    ColorGray
    Cord Length15'
    Depth1.5"
    Gauge/Conductor14/3
    GradeIndustrial
    Housing MaterialMetal
    Hz50/60
    Length72"
    Max. Amps15
    Max. Surge Current22kA
    Mounting StyleClamp
    NEC Cord DesignationSJT
    NEMA Plug Configuration5-15P
    NEMA Receptacle Configuration5-15R
    Number of Outlets24
    Outlet Center Distance69mm
    Rated Joules450
    Voltage120
    Width1.5"
    Medical GradeNo

    Shipping Info:

    Ship weight (kg) 2.58
    Ship height (cm)5.84
    Ship length (cm)193.55
    Ship width (cm)8.89
    HS code8537109070
    Country of OriginCN

    Product Details:

    • Circuit Breaker (Yes)
    • Coax Surge Protection (No)
    • Outlet Surge Protection (Yes)
    • Telephone/Fax Surge Protection (No)