TRIPP LITE SPS406HGULTRA 6 ft. Surge Protector Outlet Strip, White, No. of Total Outlets 4

GENUINE AMERICAN BRAND

We guarantee a 100% American Brand Item. If the product is not Genuine American then we will refund your purchase price. No questions asked!

In Stock: 30+ units
£238.18 / unit

Pay by Proforma Invoice

Get it by Mon, Oct 5
  • Model: SPS406HGULTRA

  • Item: CD2MMJ

  • Cross Ref: 54VH63

Product Specifications:

ItemSurge Protector Outlet Strip
ColorWhite
Amps15.0
Conductors6/4
Cord Length6'
Depth1.5"
Housing MaterialMetal
Hz60
Length2.5"
Max. Surge Current120kA
Mounting StyleScrew
NEC Cord DesignationSJT
NEMA Receptacle Configuration5-15R
Number of Transformer Outlets4
Outlet Center Distance38.66mm
Power IndicatorYes
Rated Joules1410
Voltage120
Width13.75"
Medical GradeYes

Shipping Info:

Ship weight (kg) 1.08

Call Me Back

Provide your name / phone number and receive a call back within 5 minutes