-
Change Country
-
English
- Sign in
- Source Now
Get it by Apr 4, Thursday
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Payment
Delivery
Item | Raceway |
---|---|
Amps | 15 |
Color | Gray |
Cord Length | 15ft. |
Gauge/Conductor | 14/3 |
Grade | Residential |
Height | 1.5" |
Housing Material | Aluminum |
Length | 60" |
Max. Amps | 15 |
Medical Grade | No |
Mounting Style | Vertical/Horizontal |
---|---|
NEC Cord Designation | SJT |
NEMA Plug Configuration | 5-15P |
NEMA Receptacle Configuration | 5-15R |
Number of Outlets | 20 |
Number of Switches | 1 |
Outlet Center Distance | 2-13/16" |
Power Indicator | Yes |
Voltage | 120 |
Width | 1.5" |
Height (cm) | 6.1 |
---|---|
Length (cm) | 162.05 |
Width (cm) | 8.38 |
HS Code | 8537109070 |
---|---|
Country Of Origin | CN |
Weight (kg) | 2.27 |
Please note that the item you have bought is a 115V.