TRIPP LITE PS-406-HGULTRA Outlet Strip, 4 Outlets, 15.0 Max. Amps, 6 ft. Cord Length

GENUINE AMERICAN BRAND

We guarantee a 100% American Brand Item. If the product is not Genuine American then we will refund your purchase price. No questions asked!

In Stock: 30+ units
£145.89 / unit

Pay by Proforma Invoice

Get it by Mon, Oct 5
  • Model: PS-406-HGULTRA

  • Item: CD2MMK

  • Cross Ref: 54VH64

Product Specifications:

ItemOutlet Strip
ColorWhite
Amps15.0
Conductors14/3
Cord Length6'
Height1.5"
Housing MaterialMetal
Length2.5"
Mounting StyleScrew
NEC Cord DesignationSJT
NEMA Receptacle Configuration5-15R
Outlet Center Distance4"
Power IndicatorYes
Voltage120
Width13.75"
Medical GradeYes

Shipping Info:

Ship weight (kg) 1.31

Call Me Back

Provide your name / phone number and receive a call back within 5 minutes