TRIPP LITE LC 1200 Line Conditioner 1200w Avr 4 Outlet
  • Model: LC 1200
  • Item: AE4CWW
  • Cross: 5JK08

GENUINE AMERICAN BRAND

We guarantee a 100% American Brand Item. If the product is not Genuine American then we will refund your purchase price. No questions asked!

TRIPP LITE LC 1200 Line Conditioner 1200w Avr 4 Outlet | AE4CWW 5JK08
Hover to zoom
In Stock
£235.38 / unit

Order online and get 5% off Use code FAB5

Get it by Fri, Apr 10
Delivery Options

Delivery Options

Estimated Arrival Estimated Cost

    Finalize your delivery options in checkout.

    Arrival dates and shipping costs shown above are estimates. See exact dates and costs and select your preferred shipping option during checkout.

    Product Specifications:

    ItemLine Conditioner
    Cord Length7'
    Depth7.000"
    Height7.250"
    Input Voltage120V
    Max. Amps10A
    Mounting TypeSmall Tower
    NEMA Plug Configuration5-15P
    NEMA Receptacle Configuration5-15R
    Number of Outlets4
    Output Voltage120V
    Output Watts1200
    Phase1
    Power Rating1.2kVA
    Width6.000"

    Shipping Info:

    Ship weight (kg) 3.9
    Ship height (cm)20.32
    Ship length (cm)25.4
    Ship width (cm)22.35
    HS code9032894000
    Country of OriginCN

    Product Details:

    • Consists Of (Premium automatic voltage regulation (AVR), power conditioning and AC surge suppression. Maintains regulated 120V nominal output over an input range of 89 to 147V. LEDs display incoming voltage range, surge suppression and line fault status.)