-
Change Country
-
English
- Sign in
- Source Now
Get it by Apr 4, Thursday
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Payment
Delivery
Item | Surge Protection Outlet Strip |
---|---|
Color | Black |
Cord Length | 15ft. |
Depth | 1.75" |
Grade | Industrial |
Height | 1.75" |
Housing Material | Metal |
Hz | 50/60 |
Length | 19" |
Max. Amps | 15 |
Max. Surge Current | 120kA |
Mounting Style | Rack |
NEMA Plug Configuration | 5-15P |
---|---|
NEMA Receptacle Configuration | 5-15R |
Noise Reduction Rating NRR | 40 to 80 dB |
Number of Outlets | 14 |
Outlet Center Distance | 38.9mm Front and 38.9mm Rear |
Phase | 1 |
Plug Type | NEMA 5-15P |
Power Indicator | No |
Rated Joules | 3840 |
Receptacle Type | NEMA 5-15R |
Voltage | 120 |
Width | 4" |
Height (cm) | 5.84 |
---|---|
Length (cm) | 51.56 |
Width (cm) | 23.62 |
HS Code | 8537109070 |
---|---|
Country Of Origin | CN |
Weight (kg) | 2.47 |
Please note that the item you have bought is a 115V.