-
Change Country
-
English
- Sign in
- Source Now
Get it by Apr 4, Thursday
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Payment
Delivery
Item | Showerhead Faucet |
---|---|
Color/Finish | Chrome Plated |
Connection | 1/2 Solder |
Flow Rate | 2.5 gpm |
Handle Finish | Chrome |
Handle Type | Single Lever |
Hose Length | 69" |
---|---|
Material | Brass |
Max. Flow | 2.5 gpm |
Replacement Cartridge | 4ZD97 |
Type | Handheld |
Valve Design | 4 Port Pressure Balancing Cycle |
Height (cm) | 13.46 |
---|---|
Length (cm) | 80.52 |
Width (cm) | 20.32 |
HS Code | 8481801020 |
---|---|
Country Of Origin | US |
Weight (kg) | 3.56 |
Please note that the item you have bought is a 115V.