TRIDENT 48LX72 Plastic Bathroom Faucet, Lever Handle Type, No. of Handles 2

GENUINE AMERICAN BRAND

We guarantee a 100% American Brand Item. If the product is not Genuine American then we will refund your purchase price. No questions asked!

In Stock
£241.57 / unit

Pay by Proforma Invoice

Get it by Fri, Oct 2
  • Model: 48LX72

  • Item: CD3KFU

Product Specifications:

ItemBathroom Faucet
ADA CompliantYes
Body MaterialBrass & Plastic
Connection1/2" MIPS
Drain TypePop Up
Faucet OperationManual
Flow Outlet TypeAerated
Flow Rate1.20 gpm
Handle TypeLever
Height3.5"
Mounting Hole Center to Center6" to 12"
Mounting TypeSurface
Number of Handles2
Number of Holes3
Residential / CommercialResidential
ShapeStraight
Spout Length5-5/16"
Temp. ControlNO

Shipping Info:

Ship weight (kg) 2.99

Call Me Back

Provide your name / phone number and receive a call back within 5 minutes