TRIDENT 48LX71 Bathroom Faucet, Round Handle Type, No. of Handles 2

GENUINE AMERICAN BRAND

We guarantee a 100% American Brand Item. If the product is not Genuine American then we will refund your purchase price. No questions asked!

In Stock
£86.86 / unit

Pay by Proforma Invoice

Get it by Mon, Oct 5
  • Model: 48LX71

  • Item: CD3KFT

Product Specifications:

ItemBathroom Faucet
ADA CompliantNo
Body MaterialBrass & Plastic
Connection1/2" MIPS
Drain TypeNone
Faucet OperationManual
Flow Outlet TypeAerated
Flow Rate1.20 gpm
Handle TypeKnob
Height2.875"
Mounting Hole Center to Center4"
Mounting TypeSurface
Number of Handles2
Number of Holes3
Residential / CommercialResidential
ShapeStraight
Spout Length3-13/16"
Temp. ControlNO

Shipping Info:

Ship weight (kg) 1.12

Call Me Back

Provide your name / phone number and receive a call back within 5 minutes