TRIDENT 48LX70 Bathroom Faucet, Lever Handle Type, No. of Handles 2

GENUINE AMERICAN BRAND

We guarantee a 100% American Brand Item. If the product is not Genuine American then we will refund your purchase price. No questions asked!

In Stock
£100.77 / unit

Pay by Proforma Invoice

Get it by Mon, Sep 28
  • Model: 48LX70

  • Item: CD3KFR

Product Specifications:

ItemBathroom Faucet
ADA CompliantYes
Body MaterialBrass & Plastic
Connection1/2" MIPS
Drain TypeNone
Faucet OperationManual
Flow Outlet TypeAerated
Flow Rate1.20 gpm
Handle TypeLever
Height3.5"
Mounting Hole Center to Center4"
Mounting TypeSurface
Number of Handles2
Number of Holes3
Residential / CommercialResidential
ShapeStraight
Spout Length3-11/16"
Temp. ControlNO

Shipping Info:

Ship weight (kg) 1.08

Call Me Back

Provide your name / phone number and receive a call back within 5 minutes