TRIDENT 48LX69 Brass Bathroom Faucet, Single Handle Type, No. of Handles 1

GENUINE AMERICAN BRAND

We guarantee a 100% American Brand Item. If the product is not Genuine American then we will refund your purchase price. No questions asked!

In Stock
£129.61 / unit

Pay by Proforma Invoice

Get it by Tue, Oct 6
  • Model: 48LX69

  • Item: CD3KFQ

Product Specifications:

ItemBathroom Faucet
ADA CompliantYes
Body MaterialLead Free Cast Brass
Connection1/2" MIPS
Drain TypePop Up
Faucet OperationManual
Flow Outlet TypeAerated
Flow Rate1.20 gpm
Handle TypeLever
Height5.5"
Mounting Hole Center to Center4"
Mounting TypeSurface
Number of Handles1
Number of Holes2
Residential / CommercialResidential
ShapeStraight
Spout Length5-9/16"
Temp. ControlNO

Shipping Info:

Ship weight (kg) 1.69

Call Me Back

Provide your name / phone number and receive a call back within 5 minutes