TRIDENT 48LX68 Bathroom Faucet, Single Handle Type, No. of Handles 1, Lead Free Cast Brass

GENUINE AMERICAN BRAND

We guarantee a 100% American Brand Item. If the product is not Genuine American then we will refund your purchase price. No questions asked!

In Stock
£98.53 / unit

Pay by Proforma Invoice

Get it by Mon, Oct 5
  • Model: 48LX68

  • Item: CD3KFP

Product Specifications:

ItemBathroom Faucet
ADA CompliantYes
Body MaterialLead Free Cast Brass
Connection1/2" MIPS
Drain TypeNone
Faucet OperationManual
Flow Outlet TypeAerated
Flow Rate1.20 gpm
Handle TypeLever
Height4.5"
Mounting Hole Center to Center4"
Mounting TypeSurface
Number of Handles1
Number of Holes2
Residential / CommercialResidential
ShapeStraight
Spout Length3.875"
Temp. ControlNO

Shipping Info:

Ship weight (kg) 1.12

Call Me Back

Provide your name / phone number and receive a call back within 5 minutes