-
Change Country
-
English
- Sign in
- Source Now
Get it by Apr 4, Thursday
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Payment
Delivery
Item | Storage Lid |
---|---|
Color | Dark Green |
Height | 3 1/4" |
Length | 5.75" |
---|---|
Material | HDPE |
Outside Dia. | 5 3/4" |
Height (cm) | 8.26 |
---|---|
Length (cm) | 14.61 |
Width (cm) | 14.61 |
Country Of Origin | US |
---|---|
Weight (kg) | 0.2268 |
trico-34410.pdf
Please note that the item you have bought is a 115V.