-
Change Country
-
English
- Sign in
- Source Now
Get it by Apr 4, Thursday
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Payment
Delivery
Item | Constant Level Oiler |
---|---|
Capacity | 8 oz. |
Connection | 1/4" NPT |
Function | One-piece Glass Reservoirs Prevent Accidental Overfilling of the Oil Level through Leaky Gaskets |
Height | 5 15/16 to 6 11/16" |
Material | Zinc |
---|---|
Max. Operating Temp. | 250 Deg. F |
O-Ring | Viton |
Oil Level Range | 9/32" to 1" |
Width | 3.187" |
Height (cm) | 9.14 |
---|---|
Length (cm) | 18.29 |
Width (cm) | 9.14 |
HS Code | 8479899899 |
---|---|
Country Of Origin | US |
Weight (kg) | 0.54 |
trico-30002.pdf
Trico 30005 constant level oiler offers a holding capacity of 8 ounces.
Please note that the item you have bought is a 115V.