• Get fast delivery to
  • We source any American MRO part
  • Payment in 30 days buyers

TRI-ARC WISS108246

TRI-ARC WISS108246

In Stock
£737.16 / unit
Get it by Fri, Oct 25
Delivery Options

Delivery Options

Estimated Arrival Estimated Cost

Finalize your delivery options in checkout.

Arrival dates and shipping costs shown above are estimates. See exact dates and costs and select your preferred shipping option during checkout.

  • Model: WISS108246
  • Item: CD2GDF
  • Cross Ref: 420R80
  • Option to pay via Bank Transfer
  • We accept RFQs and Purchase Orders
  • Pay by Invoice viahsbc-uk
  • Live customer support (7am - 5pm CET)

Product Specifications:

Item Stair Unit
Color Gray
Base Depth 77"
Climbing Angle 45 Degrees
Handrail Height 38"
Handrails Included Yes
Load Capacity 450 lb.
Material Steel
Number of Steps 8
Overall Height 114"
Overall Width 29"
Step Depth 10"
Step Width 24"
Top Step Height 76"
Tread Pattern Perforated

Shipping Info:

Ship weight (kg) 122.4