-
Change Country
-
English
- Sign in
- Source Now
Get it by Apr 4, Thursday
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Payment
Delivery
Item | Stair Unit |
---|---|
Base Depth | 67.5" |
Climbing Angle | 45 Degrees |
Color | Gray |
Handrail Height | 38" |
Handrails Included | Yes |
Load Capacity | 450 lb. |
Material | Steel |
Number of Steps | 7 |
---|---|
Overall Height | 104.5" |
Overall Width | 29" |
Step Depth | 10" |
Step Width | 24" |
Top Step Height | 66-1/2" |
Tread Pattern | Serrated |
Weight (kg) | 117.45 |
---|
Please note that the item you have bought is a 115V.